Zoro Homepage

Air Gun Nozzle, Safety, 1-1/5 In. L

  • Mfr # 1102

  • Zoro # G3296973


product price: $50.89
/ea

Key Features

Nozzle Type
Safety
Length
1 1/5 in
Air Consumption
10 scfm
Base Material
Zinc/Aluminum
Inlet Size
1/8 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102
Zoro #
G3296973
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/5 in
Inlet Size
1/8 in FNPT
Diameter
1/2 in
Overall Length
1 3/16 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
10 scfm
Base Material
Zinc/Aluminum
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Max. dBA
71
Features
High Efficiency, Low Noise
Application
Industrial Cleaning and Drying
Number of Pieces
1
Product Type
Air Gun Nozzle
Nozzle Tip Material
Aluminum, Zinc
OSHA Pressure Compliant
Yes
Output
9 ozf
Sound Level
71 dB
Air Flow Pattern
Forceful
Compatible with Product Type
Air Guns
Compatible with Manufacturer Part Number
1909

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 1909, Nozzle Tip Material Aluminum, Zinc, Overall Length 1 3/16 in, Inlet Size 1/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 71 dB, Output 9 ozf, Diameter 1/2 in, Air Flow Pattern Forceful

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.