Zoro Homepage

Air Gun Nozzle, Safety, 1 In. L

  • Mfr # 1109SS-NPT

  • Zoro # G4259586


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Safety
Length
1 in
Air Consumption
4.9 scfm
Base Material
316 Stainless Steel
Inlet Size
1/8 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109SS-NPT
Zoro #
G4259586
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Inlet Size
1/8 in MNPT
Diameter
13/64 in
Overall Length
1 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
4.9 scfm
Base Material
316 Stainless Steel
Application
Industrial Cleaning and Drying
Max. dBA
68
Features
High Efficiency, Low Noise
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Number of Pieces
1
Nozzle Tip Material
Stainless Steel
Product Type
Air Gun Nozzle
Compatible with Manufacturer Part Number
9256, 9262, 9268
Sound Level
68 dB
OSHA Pressure Compliant
Yes
Output
5.0 ozf
Air Flow Pattern
Focused
Compatible with Product Type
Air Guns

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 9256, 9262, 9268, Nozzle Tip Material Stainless Steel, Overall Length 1 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant Yes, Sound Level 68 dB, Output 5.0 ozf, Diameter 13/64 in, Air Flow Pattern Focused

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.