Zoro Homepage

Air Gun Nozzle, Safety, 4 3/16" L

  • Mfr # 1115SS

  • Zoro # G9606956


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Safety
Length
4 3/16 in
Air Consumption
135 scfm
Base Material
316 Stainless Steel
Inlet Size
1 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115SS
Zoro #
G9606956
UPC #
-
Country of Origin
United States

Dimensions

Length
4 3/16 in
Inlet Size
1 in MNPT
Diameter
1 1/2 in
Overall Length
4 3/16 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
135 scfm
Base Material
316 Stainless Steel
Max. dBA
99
Application
Industrial Cleaning and Drying
For Use With
Air Gun
Features
High Efficiency, Low Noise
Number of Pieces
1
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Nozzle Tip Material
Stainless Steel
Compatible with Product Type
Air Guns
Product Type
Air Gun Nozzle
Output
6.6 lbf
Air Flow Pattern
Hard-Hitting Force
Sound Level
99 dB
OSHA Pressure Compliant
Yes

Description

Air Gun Nozzle, Nozzle Tip Material Stainless Steel, Overall Length 4 3/16 in, Inlet Size 1 in MNPT, OSHA Pressure Compliant Yes, Sound Level 99 dB, Output 6.6 lbf, Diameter 1 1/2 in, Air Flow Pattern Hard-Hitting Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.