Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gun Nozzle, Safety, 7/9 In. L

  • Mfr # 1110-PEEK

  • Zoro # G4260331


product price: $53.79
/ea

Key Features

Nozzle Type
Safety
Length
7/9 in
Air Consumption
8.3 scfm
Base Material
Peek Plastic
Inlet Size
M6 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110-PEEK
Zoro #
G4260331
UPC #
-
Country of Origin
United States

Dimensions

Length
7/9 in
Inlet Size
M6 x 3/4 in
Diameter
1/4 in
Overall Length
25/32 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
8.3 scfm
Base Material
Peek Plastic
Application
Industrial Cleaning and Drying
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Features
High Efficiency, Low Noise
Max. dBA
75
Number of Pieces
1
Sound Level
75 dB
Air Flow Pattern
Focused
Compatible with Manufacturer Part Number
1410SS
Compatible with Product Type
Air Guns
Nozzle Tip Material
Thermoplastic
Output
8.1 ozf
OSHA Pressure Compliant
Yes
Product Type
Air Gun Nozzle

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 1410SS, Nozzle Tip Material Thermoplastic, Overall Length 25/32 in, Inlet Size M6 x 3/4 in, OSHA Pressure Compliant Yes, Sound Level 75 dB, Output 8.1 ozf, Diameter 1/4 in, Air Flow Pattern Focused

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.