Air Gun Nozzle Set, 14 scfm, 1/4 in (F)NPT
Mfr # 1100-9312
Zoro # G6170927
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Nozzle Type
Safety
Length
13 1/4 in
Air Consumption
14 scfm
Base Material
Stainless Steel
Tube Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100-9312
Zoro #
G6170927
UPC #
-
Country of Origin
United States
Dimensions
Length
13 1/4 in
Inlet Size
1/4 in FNPT
Overall Length
13 1/4 in
Details
Item
Air Gun Nozzle Set
Nozzle Type
Safety
Air Consumption
14 scfm
Base Material
Stainless Steel
Tube Material
Copper
Features
High Efficiency, Low Noise
Max. dBA
74
Includes
Air Nozzle, Ball Valve, Magnetic Base, Stay Set Hose
Application
Blowoff and Cooling, Cleaning, Drying
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Number of Pieces
4
Nozzle Tip Material
Stainless Steel
OSHA Pressure Compliant
Yes
Compatible with Product Type
Air Nozzles
Compatible with Manufacturer Part Number
1100
Product Type
Air Gun Nozzle Set
Sound Level
74 dB
Description
Air Gun Nozzle Set, Compatible with Manufacturer Part Number 1100, Nozzle Tip Material Stainless Steel, Tube Material Copper, Overall Length 13 1/4 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 74 dB
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.