Zoro Homepage

Air Gun Nozzle, Zinc, Aluminium

  • Mfr # 1105

  • Zoro # G0750522


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Nozzle Type
High Power Safety
Length
2 1/4 in
Air Consumption
35 scfm
Base Material
Zinc/Aluminum
Inlet Size
3/8 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105
Zoro #
G0750522
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/4 in
Inlet Size
3/8 in MNPT
Diameter
13/16 in
Overall Length
2 1/4 in

Details

Item
Air Gun Nozzle
Nozzle Type
High Power Safety
Air Consumption
35 scfm
Base Material
Zinc/Aluminum
Max. dBA
82
Features
High Efficiency, Low Noise
Application
Industrial Cleaning and Drying
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Number of Pieces
1
Nozzle Tip Material
Aluminum, Zinc
Output
1.9 lbf
Product Type
Air Gun Nozzle
OSHA Pressure Compliant
Yes
Air Flow Pattern
Hard-Hitting Force
Sound Level
82 dB
Compatible with Product Type
Air Guns

Description

Air Gun Nozzle, Nozzle Tip Material Aluminum, Zinc, Overall Length 2 1/4 in, Inlet Size 3/8 in MNPT, OSHA Pressure Compliant Yes, Sound Level 82 dB, Output 1.9 lbf, Diameter 13/16 in, Air Flow Pattern Hard-Hitting Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.