Zoro Homepage

Air Knife, 1/4 In NPT, 18 In L, Al

  • Mfr # 110018

  • Zoro # G2651363


product price: $524.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
18 in
Air Consumption (SCFM)
52.2 scfm
Material
Aluminum
Overall Width (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110018
Zoro #
G2651363
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
18 in
Overall Width (In.)
18 in
Overall Depth (In.)
1.75 in
Overall Thickness (In.)
1.44 in
Overall Length
18 in
Overall Height
1 1/2 in
Flow Pattern Height at 12 Inches
5 in
Flow Pattern Height at 3 Inches
2 in
Flow Pattern Height at 18 Inches
7 in
Air Slot Width
18 in
Overall Depth
1 3/4 in
Flow Pattern Height at 6 Inches
3 in
Mounting Hole Diameter
1/4 in
Mounting Stud Thread Size
1/4"-20
Inlet Size
1/4 in
Air Slot Height
0.002 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
52.2 scfm
Material
Aluminum
Type
High Efficiency, General Purpose
Max. dBA
64 at 80 PSI
Working Pressure
80 to 250 PSI
Air Slot Gap (In.)
0.002 in
Max. Temp. (F)
180 Degrees F
Number of Inlets
4
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Air Knife
Standards
CE, Conflict Mineral Free, EU
Minimum Operating Pressure
10 psi
Maximum Sound Level
72 dBA
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F
Inlet Gender
Female
Product Type
Air Knife Only
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Air Consumption per inch
52.2 scfm
Body Material
Aluminum
Number of Air Inlets
4

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 18 in, Air Slot Height 0.002 in, Air Consumption per inch 52.2 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.