Zoro Homepage

Air Knife, 1/4 In NPT, 3 In L, Al

  • Mfr # 110003

  • Zoro # G3441076


product price: $268.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
3 in
Air Consumption (SCFM)
8.7 scfm
Material
Aluminum
Number of Inlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110003
Zoro #
G3441076
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
3 in
Overall Width (In.)
3 in
Overall Thickness (In.)
1.44 in
Overall Depth (In.)
1.75 in
Overall Height
1 1/2 in
Overall Length
3 in
Air Slot Height
0.002 in
Air Slot Width
3 in
Flow Pattern Height at 18 Inches
7 in
Flow Pattern Height at 6 Inches
3 in
Overall Depth
1 3/4 in
Mounting Hole Diameter
1/4 in
Flow Pattern Height at 12 Inches
5 in
Mounting Stud Thread Size
1/4"-20
Flow Pattern Height at 3 Inches
2 in
Inlet Size
1/4 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
8.7 scfm
Material
Aluminum
Number of Inlets
4
Working Pressure
80 to 250 PSI
Air Slot Gap (In.)
0.002 in
Max. Temp. (F)
180 Degrees F
Type
High Efficiency, General Purpose
Max. dBA
64 at 80 PSI
Item
Air Knife
Standards
CE, Conflict Mineral Free, EU
Body Material
Aluminum
Inlet Gender
Female
Minimum Operating Pressure
10 psi
Number of Air Inlets
4
For Fluid Type
Compressed Air
Maximum Sound Level
72 dBA
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F
Air Inlet Type
NPT
Product Type
Air Knife Only
Maximum Operating Pressure
250 psi
Air Consumption per inch
8.7 scfm

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 3 in, Air Slot Height 0.002 in, Air Consumption per inch 8.7 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.