Zoro Homepage

Air Knife, 1/4 In NPT, 30 In L, Al

  • Mfr # 110030

  • Zoro # G0975222


product price: $742.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
30 in
Air Consumption (SCFM)
87 scfm
Material
Aluminum
Overall Depth (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110030
Zoro #
G0975222
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
30 in
Overall Depth (In.)
1.75 in
Overall Thickness (In.)
1.44 in
Overall Width (In.)
30 in
Overall Height
1 1/2 in
Overall Length
30 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 3/4 in
Flow Pattern Height at 3 Inches
2 in
Flow Pattern Height at 12 Inches
5 in
Inlet Size
1/4 in
Mounting Stud Thread Size
1/4"-20
Air Slot Height
0.002 in
Flow Pattern Height at 6 Inches
3 in
Flow Pattern Height at 18 Inches
7 in
Air Slot Width
30 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
87 scfm
Material
Aluminum
Air Slot Gap (In.)
0.002 in
Item
Air Knife
Number of Inlets
4
Working Pressure
80 to 250 PSI
Max. Temp. (F)
180 Degrees F
Max. dBA
64 at 80 PSI
Type
High Efficiency, General Purpose
Standards
CE, Conflict Mineral Free, EU
Number of Air Inlets
4
Air Inlet Type
NPT
Maximum Operating Temperature
180 Degrees F
Air Consumption per inch
87 scfm
Inlet Gender
Female
Minimum Operating Pressure
10 psi
Body Material
Aluminum
Maximum Sound Level
72 dBA
For Fluid Type
Compressed Air
Product Type
Air Knife Only
Maximum Operating Pressure
250 psi
System of Measurement
Inch

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 30 in, Air Slot Height 0.002 in, Air Consumption per inch 87 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.