Zoro Homepage

Air Knife, 1/4 In NPT, 30 In L, SS

  • Mfr # 110030SS

  • Zoro # G0765913


product price: $1,350.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
30 in
Air Consumption (SCFM)
87 scfm
Material
Stainless Steel
Max. Temp. (F)
800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110030SS
Zoro #
G0765913
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
30 in
Overall Width (In.)
30 in
Overall Depth (In.)
1.44 in
Overall Thickness (In.)
1.03 in
Overall Length
30 in
Overall Height
1 in
Flow Pattern Height at 6 Inches
3 in
Air Slot Height
0.002 in
Flow Pattern Height at 12 Inches
5 in
Flow Pattern Height at 3 Inches
2 in
Overall Depth
1 1/2 in
Flow Pattern Height at 18 Inches
7 in
Inlet Size
1/4 in
Air Slot Width
30 in
Mounting Stud Thread Size
1/4"-20
Mounting Hole Diameter
1/4 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
87 scfm
Material
Stainless Steel
Max. Temp. (F)
800 Degrees F
Air Slot Gap (In.)
0.002 in
Max. dBA
64 at 80 PSI
Type
High Efficiency, General Purpose
Item
Air Knife
Number of Inlets
4
Working Pressure
80 to 250 PSI
Standards
CE, Conflict Mineral Free, EU
Maximum Operating Temperature
800 Degrees F
Body Material Grade
303
Body Material
Stainless Steel
Minimum Operating Pressure
10 psi
Air Consumption per inch
87 scfm
System of Measurement
Inch
Number of Air Inlets
4
Product Type
Air Knife Only
Maximum Operating Pressure
250 psi
Maximum Sound Level
72 dBA
Air Inlet Type
NPT
Inlet Gender
Female
For Fluid Type
Compressed Air

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 30 in, Air Slot Height 0.002 in, Air Consumption per inch 87 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.