Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Knife, 1/4 In NPT, 42 In L, SS

  • Mfr # 110042SS

  • Zoro # G2146155


product price: $1,980.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
42 in
Air Consumption (SCFM)
121.8 scfm
Material
Stainless Steel
Air Slot Gap (In.)
0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110042SS
Zoro #
G2146155
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
42 in
Overall Depth (In.)
1.44 in
Overall Width (In.)
42 in
Overall Thickness (In.)
1.03 in
Overall Length
42 in
Overall Height
1 in
Flow Pattern Height at 12 Inches
5 in
Flow Pattern Height at 18 Inches
7 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 1/2 in
Air Slot Height
0.002 in
Flow Pattern Height at 6 Inches
3 in
Mounting Stud Thread Size
1/4"-20
Inlet Size
1/4 in
Flow Pattern Height at 3 Inches
2 in
Air Slot Width
42 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
121.8 scfm
Material
Stainless Steel
Air Slot Gap (In.)
0.002 in
Item
Air Knife
Working Pressure
80 to 250 PSI
Number of Inlets
4
Type
High Efficiency, General Purpose
Max. Temp. (F)
800 Degrees F
Max. dBA
64 at 80 PSI
Standards
CE, Conflict Mineral Free, EU
System of Measurement
Inch
Maximum Sound Level
72 dBA
Air Consumption per inch
121.8 scfm
Maximum Operating Temperature
800 Degrees F
Air Inlet Type
NPT
Minimum Operating Pressure
10 psi
Body Material
Stainless Steel
Maximum Operating Pressure
250 psi
Inlet Gender
Female
For Fluid Type
Compressed Air
Product Type
Air Knife Only
Number of Air Inlets
4
Body Material Grade
303

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 42 in, Air Slot Height 0.002 in, Air Consumption per inch 121.8 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.