Zoro Homepage

Air Knife, 1/4 In NPT, 6 In L, Al

  • Mfr # 110006

  • Zoro # G1101511


product price: $309.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
6 in
Air Consumption (SCFM)
17.4 scfm
Material
Aluminum
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110006
Zoro #
G1101511
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
6 in
Overall Thickness (In.)
1.44 in
Overall Depth (In.)
1.75 in
Overall Width (In.)
6 in
Overall Height
1 1/2 in
Overall Length
6 in
Flow Pattern Height at 3 Inches
2 in
Flow Pattern Height at 6 Inches
3 in
Air Slot Height
0.002 in
Overall Depth
1 3/4 in
Air Slot Width
6 in
Inlet Size
1/4 in
Mounting Hole Diameter
1/4 in
Mounting Stud Thread Size
1/4"-20
Flow Pattern Height at 12 Inches
5 in
Flow Pattern Height at 18 Inches
7 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
17.4 scfm
Material
Aluminum
Max. Temp. (F)
180 Degrees F
Working Pressure
80 to 250 PSI
Item
Air Knife
Number of Inlets
4
Air Slot Gap (In.)
0.002 in
Max. dBA
64 at 80 PSI
Type
High Efficiency, General Purpose
Standards
CE, Conflict Mineral Free, EU
Maximum Operating Temperature
180 Degrees F
Number of Air Inlets
4
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Inlet Gender
Female
Maximum Sound Level
72 dBA
Minimum Operating Pressure
10 psi
Body Material
Aluminum
Air Consumption per inch
17.4 scfm
Product Type
Air Knife Only
Maximum Operating Pressure
250 psi
System of Measurement
Inch

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 6 in, Air Slot Height 0.002 in, Air Consumption per inch 17.4 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.