Zoro Homepage

Air Knife Kit, 1/4 In NPT, 18 In L, Al

  • Mfr # 110218

  • Zoro # G3279342


product price: $825.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
18 in
Air Consumption (SCFM)
52.2 scfm
Material
Aluminum
Max. dBA
64 at 80 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110218
Zoro #
G3279342
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
18 in
Overall Width (In.)
18 in
Overall Thickness (In.)
1.44 in
Overall Depth (In.)
1.75 in
Overall Height
1 1/2 in
Mounting Stud Thread Size
1/4"-20
Flow Pattern Height at 18 Inches
7 in
Air Slot Width
18 in
Flow Pattern Height at 12 Inches
5 in
Inlet Size
1/4 in
Air Slot Height
0.002 in
Flow Pattern Height at 6 Inches
3 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 3/4 in
Flow Pattern Height at 3 Inches
2 in
Overall Length
18 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
52.2 scfm
Material
Aluminum
Item
Air Knife Kit
Max. dBA
64 at 80 PSI
Max. Temp. (F)
180 Degrees F
Working Pressure
80 to 250 PSI
Type
High Efficiency, General Purpose
Includes
Filter, Pressure Regulator and Filter/Regulator Mounting Hardware, Shim Set
Number of Inlets
4
Air Slot Gap (In.)
0.002 in
Number of Air Inlets
4
Product Type
Air Knife Kit
Maximum Sound Level
72 dBA
Minimum Operating Pressure
10 psi
Maximum Operating Temperature
180 Degrees F
Inlet Gender
Female
Includes Shims
Shim Set Included
Air Inlet Type
NPT
System of Measurement
Inch
Air Consumption per inch
52.2 scfm
Includes Filter Separator
Filter Separator Included
For Fluid Type
Compressed Air
Maximum Operating Pressure
250 psi
Body Material
Aluminum
Standards
CE, Conflict Mineral Free, EU
Includes Pressure Regulator
Pressure Regulator Included

Description

Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 18 in, Air Slot Height 0.002 in, Air Consumption per inch 52.2 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.