Zoro Homepage

Air Knife Kit, 1/4 In NPT, 24 In L, SS

  • Mfr # 110224SS

  • Zoro # G0243144


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
24 in
Air Consumption (SCFM)
69.6 scfm
Material
Stainless Steel
Number of Inlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110224SS
Zoro #
G0243144
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
24 in
Overall Thickness (In.)
1.03 in
Overall Width (In.)
24 in
Overall Depth (In.)
1.44 in
Overall Depth
1 1/2 in
Air Slot Height
0.002 in
Flow Pattern Height at 3 Inches
2 in
Mounting Hole Diameter
1/4 in
Flow Pattern Height at 18 Inches
7 in
Flow Pattern Height at 6 Inches
3 in
Mounting Stud Thread Size
1/4"-20
Air Slot Width
24 in
Overall Height
1 in
Inlet Size
1/4 in
Overall Length
24 in
Flow Pattern Height at 12 Inches
5 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
69.6 scfm
Material
Stainless Steel
Number of Inlets
4
Includes
Filter, Pressure Regulator and Filter/Regulator Mounting Hardware, Shim Set
Max. dBA
64 at 80 PSI
Working Pressure
80 to 250 PSI
Item
Air Knife Kit
Air Slot Gap (In.)
0.002 in
Max. Temp. (F)
800 Degrees F
Type
High Efficiency, General Purpose
Includes Filter Separator
Filter Separator Included
Maximum Sound Level
72 dBA
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Minimum Operating Pressure
10 psi
Standards
CE, Conflict Mineral Free, EU
Product Type
Air Knife Kit
Includes Shims
Shim Set Included
Maximum Operating Pressure
250 psi
Inlet Gender
Female
System of Measurement
Inch
Includes Pressure Regulator
Pressure Regulator Included
Air Consumption per inch
69.6 scfm
Body Material
Stainless Steel
Body Material Grade
303
Maximum Operating Temperature
800 Degrees F
Number of Air Inlets
4

Description

Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 24 in, Air Slot Height 0.002 in, Air Consumption per inch 69.6 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.