Zoro Homepage

Air Knife Kit, 1/4 In NPT, 30 In L, Al

  • Mfr # 110230

  • Zoro # G0256234


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
30 in
Air Consumption (SCFM)
87 scfm
Material
Aluminum
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110230
Zoro #
G0256234
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
30 in
Overall Thickness (In.)
1.44 in
Overall Width (In.)
30 in
Overall Depth (In.)
1.75 in
Mounting Stud Thread Size
1/4"-20
Air Slot Width
30 in
Flow Pattern Height at 18 Inches
7 in
Flow Pattern Height at 3 Inches
2 in
Mounting Hole Diameter
1/4 in
Overall Length
30 in
Overall Depth
1 3/4 in
Flow Pattern Height at 12 Inches
5 in
Overall Height
1 1/2 in
Flow Pattern Height at 6 Inches
3 in
Inlet Size
1/4 in
Air Slot Height
0.002 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
87 scfm
Material
Aluminum
Max. Temp. (F)
180 Degrees F
Includes
Filter, Pressure Regulator and Filter/Regulator Mounting Hardware, Shim Set
Working Pressure
80 to 250 PSI
Type
High Efficiency, General Purpose
Number of Inlets
4
Item
Air Knife Kit
Air Slot Gap (In.)
0.002 in
Max. dBA
64 at 80 PSI
Air Inlet Type
NPT
Includes Shims
Shim Set Included
Maximum Sound Level
72 dBA
Includes Pressure Regulator
Pressure Regulator Included
Body Material
Aluminum
Inlet Gender
Female
System of Measurement
Inch
Standards
CE, Conflict Mineral Free, EU
Includes Filter Separator
Filter Separator Included
For Fluid Type
Compressed Air
Maximum Operating Pressure
250 psi
Product Type
Air Knife Kit
Minimum Operating Pressure
10 psi
Air Consumption per inch
87 scfm
Number of Air Inlets
4
Maximum Operating Temperature
180 Degrees F

Description

Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 30 in, Air Slot Height 0.002 in, Air Consumption per inch 87 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.