Zoro Homepage

Air Knife Kit, 1/4 In NPT, 48 In L, SS

  • Mfr # 110248SS

  • Zoro # G1144875


product price: $2,602.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
48 in
Air Consumption (SCFM)
139.2 scfm
Material
Stainless Steel
Overall Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110248SS
Zoro #
G1144875
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
48 in
Overall Width (In.)
48 in
Overall Thickness (In.)
1.03 in
Overall Depth (In.)
1.44 in
Flow Pattern Height at 3 Inches
2 in
Air Slot Width
48 in
Flow Pattern Height at 12 Inches
5 in
Air Slot Height
0.002 in
Inlet Size
1/4 in
Overall Depth
1 1/2 in
Overall Length
48 in
Mounting Hole Diameter
1/4 in
Flow Pattern Height at 18 Inches
7 in
Overall Height
1 in
Flow Pattern Height at 6 Inches
3 in
Mounting Stud Thread Size
1/4"-20

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
139.2 scfm
Material
Stainless Steel
Includes
Filter, Pressure Regulator and Filter/Regulator Mounting Hardware, Shim Set
Air Slot Gap (In.)
0.002 in
Max. dBA
64 at 80 PSI
Type
High Efficiency, General Purpose
Item
Air Knife Kit
Working Pressure
80 to 250 PSI
Number of Inlets
5
Max. Temp. (F)
800 Degrees F
Body Material
Stainless Steel
Maximum Sound Level
72 dBA
System of Measurement
Inch
Air Consumption per inch
139.2 scfm
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Minimum Operating Pressure
10 psi
Maximum Operating Pressure
250 psi
Includes Shims
Shim Set Included
Includes Pressure Regulator
Pressure Regulator Included
Includes Filter Separator
Filter Separator Included
Number of Air Inlets
5
Product Type
Air Knife Kit
Maximum Operating Temperature
800 Degrees F
Inlet Gender
Female
Body Material Grade
303
Standards
CE, Conflict Mineral Free, EU

Description

Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 48 in, Air Slot Height 0.002 in, Air Consumption per inch 139.2 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.