Zoro Homepage

Air Knife Kit, 1/4 In NPT, 54 In L, SS

  • Mfr # 110254SS

  • Zoro # G2724951


product price: $3,188.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
54 in
Air Consumption (SCFM)
156 scfm
Material
Stainless Steel
Overall Thickness (In.)
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110254SS
Zoro #
G2724951
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
54 in
Overall Thickness (In.)
1.03 in
Overall Width (In.)
54 in
Overall Depth (In.)
1.44 in
Overall Length
54 in
Flow Pattern Height at 12 Inches
5 in
Flow Pattern Height at 6 Inches
3 in
Overall Height
1 in
Air Slot Height
0.002 in
Flow Pattern Height at 18 Inches
7 in
Overall Depth
1 1/2 in
Inlet Size
1/4 in
Mounting Stud Thread Size
1/4"-20
Air Slot Width
54 in
Flow Pattern Height at 3 Inches
2 in
Mounting Hole Diameter
1/4 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
156 scfm
Material
Stainless Steel
Includes
Filter, Filter/Regulator Mounting Hardware, Pressure Regulator, Three 0.002 in Stainless Steel Shims
Max. Temp. (F)
800 Degrees F
Number of Inlets
5
Working Pressure
80 to 250 PSI
Item
Air Knife Kit
Max. dBA
64 at 80 PSI
Type
High Efficiency, General Purpose
Air Slot Gap (In.)
0.002 in
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Body Material Grade
303
Body Material
Stainless Steel
Product Type
Air Knife Kit
Includes Filter Separator
Filter Separator Included
Minimum Operating Pressure
10 psi
Maximum Operating Temperature
800 Degrees F
Standards
CE, Conflict Mineral Free, EU
System of Measurement
Inch
Air Inlet Type
NPT
Maximum Sound Level
72 dBA
For Fluid Type
Compressed Air
Includes Shims
Shim Set Included
Includes Pressure Regulator
Pressure Regulator Included
Air Consumption per inch
156 scfm
Number of Air Inlets
5

Description

Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 54 in, Air Slot Height 0.002 in, Air Consumption per inch 156 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.