Zoro Homepage

Air Knife Kit, 1/4 In NPT, 6 In L, SS

  • Mfr # 110206SS

  • Zoro # G3287191


product price: $792.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
6 in
Air Consumption (SCFM)
17.4 scfm
Material
Stainless Steel
Overall Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110206SS
Zoro #
G3287191
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
6 in
Overall Width (In.)
6 in
Overall Depth (In.)
1.44 in
Overall Thickness (In.)
1.03 in
Air Slot Height
0.002 in
Mounting Stud Thread Size
1/4"-20
Flow Pattern Height at 18 Inches
7 in
Mounting Hole Diameter
1/4 in
Air Slot Width
6 in
Inlet Size
1/4 in
Flow Pattern Height at 6 Inches
3 in
Overall Height
1 in
Overall Length
6 in
Flow Pattern Height at 3 Inches
2 in
Overall Depth
1 1/2 in
Flow Pattern Height at 12 Inches
5 in

Description

Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 6 in, Air Slot Height 0.002 in, Air Consumption per inch 17.4 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.