Zoro Homepage

Air Knife Kit, 1/4 In NPT, 9 In L, Al

  • Mfr # 110209

  • Zoro # G2467394


product price: $615.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
9 in
Air Consumption (SCFM)
26.1 scfm
Material
Aluminum
Number of Inlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110209
Zoro #
G2467394
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
9 in
Overall Depth (In.)
1.75 in
Overall Thickness (In.)
1.44 in
Overall Width (In.)
9 in
Air Slot Width
9 in
Mounting Stud Thread Size
1/4"-20
Air Slot Height
0.002 in
Inlet Size
1/4 in
Overall Height
1 1/2 in
Overall Depth
1 3/4 in
Flow Pattern Height at 6 Inches
3 in
Overall Length
9 in
Flow Pattern Height at 3 Inches
2 in
Flow Pattern Height at 18 Inches
7 in
Mounting Hole Diameter
1/4 in
Flow Pattern Height at 12 Inches
5 in

Description

Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 9 in, Air Slot Height 0.002 in, Air Consumption per inch 26.1 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.