Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Wipe, 1/4 In NPT, 2 In ID, Al

  • Mfr # 2402

  • Zoro # G0830794


product price: $601.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
0.002 in
Air Consumption (SCFM)
29.5 scfm
Material
Aluminum
Working Pressure
80 to 250 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2402
Zoro #
G0830794
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
0.002 in
Inside Dia. (In.)
2 in
Overall Depth (In.)
1.13 in
Outside Dia. (In.)
4.75 in
Mounting Stud Thread Size
1/4"-20
Overall Ring Diameter
4 3/4 in
Overall Depth
1 1/8 in
Shim Thickness
1/500 in
Mounting Hole Diameter
1/4 in
Inlet Size
1/4 in
Throat Diameter
2 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
29.5 scfm
Material
Aluminum
Working Pressure
80 to 250 PSI
Max. Temp. (F)
400 Degrees F
Number of Inlets
1
Item
Air Wipe
Type
General Purpose
Max. dBA
64 at 80 PSI
Includes
Air Wipe with Connecting Hose
Number of Air Inlets
2
Body Material
Aluminum
System of Measurement
Inch
Air Consumption per inch
29.5 scfm
Product Type
Air Wipe Only
Minimum Operating Pressure
80 psi
Maximum Sound Level
81 dBA
Maximum Operating Pressure
250 psi
Inlet Gender
Female
For Fluid Type
Compressed Air
Mounting Style
Side Tapped
Maximum Flow Rate
29.5 scfm
Air Inlet Type
NPT
Maximum Operating Temperature
400 Degrees F
Standards
Conflict Material Rule, Consumer Protection Act
Open Air Gap Setting
0.002 in

Description

Air Wipe, Throat Diameter 2 in, Overall Ring Diameter 4 3/4 in, Maximum Flow Rate 29.5 scfm, Includes Air Wipe with Connecting Hose, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 29.5 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F, Minimum Operating Pressure 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.