Zoro Homepage

Air Wipe Kit, 1/4 In NPT, 1 In ID, Al

  • Mfr # 2451

  • Zoro # G3216166


product price: $672.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
0.002 in
Air Consumption (SCFM)
19.1 scfm
Material
Aluminum
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451
Zoro #
G3216166
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
0.002 in
Outside Dia. (In.)
3.75 in
Inside Dia. (In.)
1 in
Overall Depth (In.)
1.13 in
Inlet Size
1/4 in
Shim Thickness
1/500 in
Overall Ring Diameter
3 3/4 in
Mounting Stud Thread Size
1/4"-20
Mounting Hole Diameter
1/4 in
Throat Diameter
1 in
Overall Depth
1 1/8 in

Description

Air Wipe Kit, Throat Diameter 1 in, Overall Ring Diameter 3 3/4 in, Maximum Flow Rate 19.1 scfm, Includes Automatic Drain Filter Separator, Filter Element, Pressure Regulator, Shim Set, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Kit, Air Consumption per inch 19.1 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.