Shop EXAIR
See all product information
Create Account
AirGunNozzle, 1/8", NPT, StainlessSteel
- Mfr # 1010SS
- Zoro # G2782123
product price:Â
$
61.29
/ea
Key Features
Nozzle Type
Safety
Length
1 13/64 in
Air Consumption
13 scfm
Base Material
Stainless Steel
Inlet Size
1/8 in MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1010SS
- Zoro #
- G2782123
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Gun Nozzle
- Nozzle Type
- Safety
- Air Consumption
- 13 scfm
- Base Material
- Stainless Steel
- Standards
- OSHA 1910.242 B, OSHA 1910.95 A
- Application
- Cleaning
- Max. dBA
- 80
- Features
- High Efficiency, Low Noise
- Number of Pieces
- 1
- Compatible with Manufacturer Part Number
- 1280SS, 1909SS
- Output
- 12 ozf
- OSHA Pressure Compliant
- Yes
- Product Type
- Air Gun Nozzle
- Nozzle Tip Material
- Stainless Steel
- Sound Level
- 80 dB
- Compatible with Product Type
- Air Guns
- Air Flow Pattern
- Focused
- Air Inlet Type
- NPT
- Compatible Manufacturer Part Number
- 1280SS, 1909SS
- Output Thrust
- 12 ozf
- Compatible Product Type
- Air Guns
Dimensions
- Length
- 1 13/64 in
- Inlet Size
- 1/8 in MNPT
- Diameter
- 7/16 in
- Overall Length
- 1 13/64 in
- Air Inlet Connection Size
- 1/8 in
- Wire Rope Length
- 1 13/64 in
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1280SS, 1909SS, Nozzle Tip Material Stainless Steel, Overall Length 1 13/64 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant Yes, Sound Level 80 dB, Output 12 ozf, Diameter 7/16 in, Air Flow Pattern Focused
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.