Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Super Air Knife, 72"

  • Mfr # 110072

  • Zoro # G4483580


product price: $2,010.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Diameter
1/4 in
Air Slot Height
0.002 in
Air Consumption per inch
208.8 scfm
Number of Air Inlets
7
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110072
Zoro #
G4483580
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/4 in
Air Slot Height
0.002 in
Air Slot Width
72 in
Inlet Size
1/4 in
Overall Height
1 1/2 in
Mounting Stud Thread Size
1/4"-20
Overall Length
72 in
Overall Depth
1 3/4 in
Flow Pattern Height at 3 Inches
2 in
Flow Pattern Height at 6 Inches
3 in
Flow Pattern Height at 12 Inches
5 in
Flow Pattern Height at 18 Inches
7 in

Details

Item
Air Knife
Air Consumption per inch
208.8 scfm
Number of Air Inlets
7
Air Inlet Type
NPT
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
180 Degrees F
Product Type
Air Knife Only
Inlet Gender
Female
Series
Gen4
Standards
CE, EU General Product Safety Directive (2001/95/EC), EU Machinery Directive (2006/42/EC), OSHA's Safety Requirements
Minimum Operating Pressure
20 psi
System of Measurement
Inch
Body Material
Aluminum
For Fluid Type
Compressed Air
Mounting Style
End to End
Number of Mounting Holes
2
Maximum Sound Level
72 dBA

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 72 in, Air Slot Height 0.002 in, Air Consumption per inch 208.8 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 2, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.