Atomizing Spray Nozzle, 0.2 to 0.8 gph
Mfr # SR1010SS
Zoro # G5392712
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
0.2 to 0.8 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Max. Siphon Height
36 in
Fluid Delivery Speed
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR1010SS
Zoro #
G5392712
UPC #
-
Country of Origin
United States
Dimensions
Max. Siphon Height
36 in
Thread Size
1/4 FNPT
Spray Pattern Size - Maximum
6 4/5 in
Fluid Inlet Size
1/4 in
Details
Flow Rate
0.2 to 0.8 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Fluid Delivery Speed
Low
Features
Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
Spray Pattern @ 15 In.
6-13/16 in dia
Air Consumption
0.5 to1.6 scfm
Fluid Delivery Type
Siphon
Air Consumption - Maximum
1.6 scfm
Flow Rate - Minimum
0.2 gph
Mix Type
Internal
Air Consumption - Minimum
0.5 scfm
Operating Pressure - Maximum
250 psig
Product Type
Atomizing Nozzle
Spray Pattern
Round
Fluid Inlet Type
FNPT
Flow Rate - Maximum
0.8 gph
Description
Atomizing Spray Nozzle, Fluid Delivery Type Siphon, Fluid Delivery Speed Low, Flow Rate 0.2 to 0.8 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 6-13/16 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.5 to1.6 scfm, Max. Working Pressure 250 psig, Features Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.