Zoro Homepage

Atomizing Spray Nozzle, 0.6 to 9.9 gph

  • Mfr # AN1020SS

  • Zoro # G5395537


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.6 to 9.9 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Max. Siphon Height
36 in
Thread Size
1/4 FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN1020SS
Zoro #
G5395537
UPC #
-
Country of Origin
United States

Dimensions

Max. Siphon Height
36 in
Thread Size
1/4 FNPT
Fluid Inlet Size
1/4 in
Siphon Height - Maximum
3 ft
Spray Pattern Size - Maximum
7 1/2 in

Details

Flow Rate
0.6 to 9.9 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Spray Pattern @ 15 In.
7-1/2 in dia
Fluid Delivery Type
Pressure
Air Consumption
2.8 to 11.3 scfm
Fluid Delivery Speed
Low
Features
Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Spray Pattern
Narrow Angle Round
Air Consumption - Minimum
2.8 scfm
Flow Rate - Maximum
9.9 gph
Product Type
Atomizing Nozzle
Fluid Inlet Type
FNPT
Air Consumption - Maximum
11.3 scfm
Operating Pressure - Maximum
250 psig
Flow Rate - Minimum
0.6 gph
Mix Type
Internal

Description

Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 0.6 to 9.9 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 7-1/2 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 2.8 to 11.3 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.