Atomizing Spray Nozzle, 0.8 to 15 gph
Mfr # AW1030SS
Zoro # G5390436
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Max. Working Pressure
250 psig
Spray Pattern @ 15 In.
20 in dia
Fluid Delivery Type
Pressure
Fluid Delivery Speed
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW1030SS
Zoro #
G5390436
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4 FNPT
Max. Siphon Height
36 in
Fluid Inlet Size
1/4 in
Siphon Height - Maximum
3 ft
Spray Pattern Size - Maximum
20 in
Details
Flow Rate
0.8 to 15 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Spray Pattern @ 15 In.
20 in dia
Fluid Delivery Type
Pressure
Fluid Delivery Speed
Low
Air Consumption
1.9 to 9.6 scfm
Features
Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Flow Rate - Minimum
0.8 gph
Compatible Fluid Type
Oils
Air Consumption - Minimum
1.9 scfm
Spray Pattern
Wide Angle Round
Operating Pressure - Maximum
250 psig
Flow Rate - Maximum
15 gph
Fluid Inlet Type
FNPT
Air Consumption - Maximum
9.6 scfm
Mix Type
Internal
Product Type
Atomizing Nozzle
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 0.8 to 15 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 20 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.9 to 9.6 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.