Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atomizing Spray Nozzle, 10 dia.

  • Mfr # SR2040SS

  • Zoro # G9405295


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.3 to 15 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Features
Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise, No Drip Siphon Fed Nozzles Do Not Require Pressurized Liquid
Spray Pattern @ 15 In.
10 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR2040SS
Zoro #
G9405295
UPC #
-
Country of Origin
United States

Dimensions

Max. Siphon Height
36 in
Thread Size
1/4 FNPT
Fluid Inlet Size
1/4 in
Spray Pattern Size - Maximum
10 in

Details

Flow Rate
0.3 to 15 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Features
Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise, No Drip Siphon Fed Nozzles Do Not Require Pressurized Liquid
Spray Pattern @ 15 In.
10 in dia
Air Consumption
5.7 to 12.0 scfm
Fluid Delivery Speed
Low
Fluid Delivery Type
Siphon
Product Type
No Drip Atomizing Nozzle
Flow Rate - Minimum
0.3 gph
Fluid Inlet Type
FNPT
Mix Type
Internal
Spray Pattern
Round
Flow Rate - Maximum
15 gph
Air Consumption - Maximum
12 scfm
Operating Pressure - Maximum
250 psig
Air Consumption - Minimum
5.7 scfm

Description

Atomizing Spray Nozzle, Fluid Delivery Type Siphon, Fluid Delivery Speed Low, Flow Rate 0.3 to 15 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 10 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 5.7 to 12.0 scfm, Max. Working Pressure 250 psig, Features Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise, No Drip Siphon Fed Nozzles Do Not Require Pressurized Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.