Zoro Homepage

Atomizing Spray Nozzle, 10 to 31 gph

  • Mfr # EB1040SS

  • Zoro # G5392877


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
10 to 31 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Features
Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Fluid Delivery Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB1040SS
Zoro #
G5392877
UPC #
-
Country of Origin
United States

Dimensions

Max. Siphon Height
36 in
Thread Size
1/4 FNPT
Fluid Inlet Size
1/4 in
Spray Pattern Size - Maximum
28 in
Siphon Height - Maximum
3 ft

Details

Flow Rate
10 to 31 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Features
Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Fluid Delivery Type
Pressure
Air Consumption
3.8 to 18.3 scfm
Spray Pattern @ 15 In.
28 in W
Fluid Delivery Speed
Low
Flow Rate - Minimum
10 gph
Air Consumption - Minimum
3.8 scfm
Mix Type
External
Fluid Inlet Type
FNPT
Spray Pattern
Wide Angle Flat
Operating Pressure - Maximum
250 psig
Air Consumption - Maximum
18.3 scfm
Flow Rate - Maximum
31 gph
Product Type
Atomizing Nozzle

Description

Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 10 to 31 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 28 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 3.8 to 18.3 scfm, Max. Working Pressure 250 psig, Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.