Zoro Homepage

Atomizing Spray Nozzle, 15W

  • Mfr # SF2010SS

  • Zoro # G9405304


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.1 to 0.4 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Fluid Delivery Speed
Low
Thread Size
1/4 FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2010SS
Zoro #
G9405304
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 FNPT
Max. Siphon Height
36 in
Spray Pattern Size - Maximum
15 in
Fluid Inlet Size
1/4 in

Details

Flow Rate
0.1 to 0.4 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Fluid Delivery Speed
Low
Fluid Delivery Type
Siphon
Features
Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise, No Drip Siphon Fed Nozzles Do Not Require Pressurized Liquid
Air Consumption
0.9 to1.7 scfm
Spray Pattern @ 15 In.
15 in W
Flow Rate - Minimum
0.1 gph
Fluid Inlet Type
FNPT
Product Type
No Drip Atomizing Nozzle
Air Consumption - Minimum
0.9 scfm
Air Consumption - Maximum
1.7 scfm
Flow Rate - Maximum
0.4 gph
Operating Pressure - Maximum
250 psig
Spray Pattern
Flat
Mix Type
Internal

Description

Atomizing Spray Nozzle, Fluid Delivery Type Siphon, Fluid Delivery Speed Low, Flow Rate 0.1 to 0.4 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 15 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.9 to1.7 scfm, Max. Working Pressure 250 psig, Features Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise, No Drip Siphon Fed Nozzles Do Not Require Pressurized Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.