Zoro Homepage

Atomizing Spray Nozzle, 16 dia.

  • Mfr # AW2010SS

  • Zoro # G9405024


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.3 to 3.5 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Fluid Delivery Type
Pressure
Spray Pattern @ 15 In.
16 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW2010SS
Zoro #
G9405024
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 FNPT
Spray Pattern Size - Maximum
16 in
Fluid Inlet Size
1/4 in

Details

Flow Rate
1.3 to 3.5 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Fluid Delivery Type
Pressure
Spray Pattern @ 15 In.
16 in dia
Fluid Delivery Speed
Low
Features
No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Air Consumption
0.3 to 1.5 scfm
Air Consumption - Minimum
0.3 scfm
Spray Pattern
Wide Angle Round
Operating Pressure - Maximum
250 psig
Flow Rate - Maximum
3.5 gph
Air Consumption - Maximum
1.5 scfm
Mix Type
Internal
Compatible Fluid Type
Oils
Flow Rate - Minimum
1.3 gph
Product Type
No Drip Atomizing Nozzle
Fluid Inlet Type
FNPT

Description

Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1.3 to 3.5 gph, Spray Pattern @ 15 In. 16 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.3 to 1.5 scfm, Max. Working Pressure 250 psig, Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.