Zoro Homepage

Atomizing Spray Nozzle, 18W

  • Mfr # AD1010SS

  • Zoro # G9405331


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 to 6.9 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Thread Size
1/4 FNPT
Features
Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1010SS
Zoro #
G9405331
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 FNPT
Fluid Inlet Size
1/4 in
Spray Pattern Size - Maximum
18 in

Details

Flow Rate
1.8 to 6.9 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Features
Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Spray Pattern @ 15 In.
18 in W
Air Consumption
1.4 to 9.1 scfm
Fluid Delivery Speed
Low
Fluid Delivery Type
Pressure
Operating Pressure - Maximum
250 psig
Fluid Inlet Type
FNPT
Product Type
Atomizing Nozzle
Spray Pattern
Flat
Air Consumption - Maximum
9.1 scfm
Mix Type
Internal
Flow Rate - Maximum
6.9 gph
Air Consumption - Minimum
1.4 scfm
Flow Rate - Minimum
1.8 gph

Description

Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1.8 to 6.9 gph, Spray Pattern @ 15 In. 18 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.4 to 9.1 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.