Atomizing Spray Nozzle, 2.5 to 7.5 gph
Mfr # EF1020SS
Zoro # G5394383
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 to 7.5 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Thread Size
1/4 FNPT
Fluid Delivery Speed
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF1020SS
Zoro #
G5394383
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4 FNPT
Max. Siphon Height
36 in
Spray Pattern Size - Maximum
18 in
Fluid Inlet Size
1/4 in
Siphon Height - Maximum
3 ft
Details
Flow Rate
2.5 to 7.5 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Fluid Delivery Speed
Low
Features
Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Air Consumption
1.0 to 5.2 scfm
Spray Pattern @ 15 In.
18 in W
Fluid Delivery Type
Pressure
Fluid Inlet Type
FNPT
Product Type
Atomizing Nozzle
Compatible Fluid Type
Paints
Operating Pressure - Maximum
250 psig
Flow Rate - Maximum
7.5 gph
Air Consumption - Minimum
1 scfm
Air Consumption - Maximum
5.2 scfm
Spray Pattern
Narrow Angle Flat
Flow Rate - Minimum
2.5 gph
Mix Type
External
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 2.5 to 7.5 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 18 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.0 to 5.2 scfm, Max. Working Pressure 250 psig, Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.