Atomizing Spray Nozzle, 3.3 to 23 gph
Mfr # AN1030SS
Zoro # G5392773
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Max. Working Pressure
250 psig
Spray Pattern @ 15 In.
8 in dia
Air Consumption
1.9 to 9.6 scfm
Fluid Delivery Speed
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN1030SS
Zoro #
G5392773
UPC #
-
Country of Origin
United States
Dimensions
Max. Siphon Height
36 in
Thread Size
1/4 FNPT
Siphon Height - Maximum
3 ft
Spray Pattern Size - Maximum
8 in
Fluid Inlet Size
1/4 in
Details
Flow Rate
3.3 to 23 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Spray Pattern @ 15 In.
8 in dia
Air Consumption
1.9 to 9.6 scfm
Fluid Delivery Speed
Low
Fluid Delivery Type
Pressure
Features
Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Spray Pattern
Narrow Angle Round
Flow Rate - Minimum
3.3 gph
Fluid Inlet Type
FNPT
Flow Rate - Maximum
23 gph
Air Consumption - Minimum
1.9 scfm
Mix Type
Internal
Product Type
Atomizing Nozzle
Air Consumption - Maximum
9.6 scfm
Operating Pressure - Maximum
250 psig
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 3.3 to 23 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 8 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.9 to 9.6 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.