Zoro Homepage

Atomizing Spray Nozzle, 8 dia., Pressure

  • Mfr # ER2010SS

  • Zoro # G9405137


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1 to 3.8 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Fluid Delivery Speed
Low
Fluid Delivery Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER2010SS
Zoro #
G9405137
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 FNPT
Spray Pattern Size - Maximum
8 in
Fluid Inlet Size
1/4 in

Details

Flow Rate
1 to 3.8 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Fluid Delivery Speed
Low
Fluid Delivery Type
Pressure
Spray Pattern @ 15 In.
8 in dia
Features
Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Air Consumption
0.9 to 5.7 scfm
Air Consumption - Minimum
0.9 scfm
Flow Rate - Minimum
1 gph
Product Type
No Drip Atomizing Nozzle
Flow Rate - Maximum
3.8 gph
Spray Pattern
Round
Fluid Inlet Type
FNPT
Mix Type
External
Operating Pressure - Maximum
250 psig
Air Consumption - Maximum
5.7 scfm

Description

Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1 to 3.8 gph, Spray Pattern @ 15 In. 8 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.9 to 5.7 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.