Atomizing Spray Nozzle, 8.3 dia.
Mfr # SR2030SS
Zoro # G9405286
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
0.3 to 5.8 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Thread Size
1/4 FNPT
Fluid Delivery Speed
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2030SS
Zoro #
G9405286
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4 FNPT
Max. Siphon Height
36 in
Spray Pattern Size - Maximum
8 3/10 in
Fluid Inlet Size
1/4 in
Details
Flow Rate
0.3 to 5.8 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Fluid Delivery Speed
Low
Air Consumption
1.4 to 5.5 scfm
Features
Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise, No Drip Siphon Fed Nozzles Do Not Require Pressurized Liquid
Fluid Delivery Type
Siphon
Spray Pattern @ 15 In.
8-5/16 in dia
Spray Pattern
Round
Product Type
No Drip Atomizing Nozzle
Mix Type
Internal
Fluid Inlet Type
FNPT
Air Consumption - Maximum
5.5 scfm
Air Consumption - Minimum
1.4 scfm
Flow Rate - Maximum
5.8 gph
Flow Rate - Minimum
0.3 gph
Operating Pressure - Maximum
250 psig
Description
Atomizing Spray Nozzle, Fluid Delivery Type Siphon, Fluid Delivery Speed Low, Flow Rate 0.3 to 5.8 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 8-5/16 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.4 to 5.5 scfm, Max. Working Pressure 250 psig, Features Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise, No Drip Siphon Fed Nozzles Do Not Require Pressurized Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.