Zoro Homepage

Atomizing Spray Nozzle, Pressure

  • Mfr # AT2010SS

  • Zoro # G9405121


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.6 to 14.7 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Thread Size
1/4 FNPT
Fluid Delivery Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT2010SS
Zoro #
G9405121
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 FNPT
Fluid Inlet Size
1/4 in
Spray Pattern Size - Maximum
53 in

Details

Flow Rate
1.6 to 14.7 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Fluid Delivery Type
Pressure
Spray Pattern @ 15 In.
53 in dia
Air Consumption
4.3 to 15.8 scfm
Fluid Delivery Speed
Low
Features
No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Air Consumption - Minimum
4.3 scfm
Mix Type
Internal
Spray Pattern
Round
Product Type
No Drip Atomizing Nozzle
Operating Pressure - Maximum
250 psig
Flow Rate - Minimum
1.6 gph
Flow Rate - Maximum
14.7 gph
Fluid Inlet Type
FNPT
Air Consumption - Maximum
15.8 scfm

Description

Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1.6 to 14.7 gph, Spray Pattern @ 15 In. 53 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 4.3 to 15.8 scfm, Max. Working Pressure 250 psig, Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.