Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atto Back Blow Safety Air Gun, 36" Ext

  • Mfr # 1204SS-36-CS

  • Zoro # G4484140


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook; Chip Shield
Nozzle
1004SS Back Blow Air Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204SS-36-CS
Zoro #
G4484140
UPC #
-
Country of Origin
United States

Dimensions

Extension Size
36"

Details

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook; Chip Shield
Nozzle
1004SS Back Blow Air Nozzle
Item
Atto Back Blow Safety Air Gun and36" Ext

Description

Atto Back Blow Safety Air Gun and36 In. Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.