Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Blow Safety Air Gun, 18" Ext.

  • Mfr # 1206SS-18-CS

  • Zoro # G4484116


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook; Chip Shield
Nozzle
1006SS Back Blow Air Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206SS-18-CS
Zoro #
G4484116
UPC #
-
Country of Origin
United States

Dimensions

Extension Size
18"

Details

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook; Chip Shield
Nozzle
1006SS Back Blow Air Nozzle
Item
Back Blow Safety Air Gun and 18" Ext.

Description

Back Blow Safety Air Gun and 18 In. Ext.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.