Zoro Homepage

Chip Trapper System, 110 gal., Reusable, 19 scfm

  • Mfr # 6198-110

  • Zoro # G4482576


product price: $3,038.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Filtration Type
Reusable
Air Flow
19 scfm
Vacuum Capacity
110 gal.
Filter Type
Reusable
Hose Length
Flexible Resistant Hose: 10 ft., Compressed Air Hose: 20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6198-110
Zoro #
G4482576
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
Flexible Resistant Hose: 10 ft., Compressed Air Hose: 20 ft.
Hose Dia.
1-1/2"

Details

Item
Chip Trapper System,110 gal.
Filtration Type
Reusable
Air Flow
19 scfm
Vacuum Capacity
110 gal.
Filter Type
Reusable
Includes
Reversible Drum Vac Pump Assembly, Directional Flow Valve, 55 Gallon Drum, Lever Lock Drum Lid, Shutoff Valve, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), 20 ft. (6.1m) Compressed Air Hose, Chip Wand, (2) Filter Bags And Drum Dolly
Sound Level dBA
86 dBA
Sound Level
86 dBA

Description

Chip Trapper System,110 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.