Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA

  • Mfr # 5215

  • Zoro # G1701725


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum, Stainless Steel
Inlet Size
1/4 in
Includes
Filter Separator, Single Flexible Hose
Overall Length
21 in
Overall Height
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5215
Zoro #
G1701725
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Overall Length
21 in
Overall Height
1 13/16 in
Tool Length
10 in
Outside Dia.
1.5 in
Hose Length
11 in
Body Length
10 in
Body Outside Diameter
1 1/2 in
Nozzle Width
1 in

Details

Body Material
Aluminum, Stainless Steel
Includes
Filter Separator, Single Flexible Hose
Air Inlet
1/4 in (M)NPT
Max. dBA
70 dBA
Standards
CE, Conflict Minerals Rule
Air Consumption
15 scfm
Item
Cold Air Gun
Number of Hoses
1
Outlet Temp
20 Degrees F
Pressure Range
80 to 120 psi
BtuH
1,000 BtuH
Hose Material
Acetal Copolymer
Maximum Operating Temperature
50 Degrees F
Outlet Temperature
20 Degrees F
System of Measurement
Inch
Inlet Gender
Male
Number of Outlets
1
Cooling Capacity
1,000 BtuH
Minimum Operating Pressure
80 psi
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Maximum Sound Level
70 dBA
Maximum Operating Pressure
100 psi

Description

Cold Air Gun, Cooling Capacity 1,000 BtuH, Air Consumption 15 scfm, Body Length 10 in, Body Material Aluminum, Stainless Steel, Outlet Temperature 20 Degrees F, Number of Outlets 1, Hose Length 11 in, Maximum Sound Level 70 dBA, Inlet Gender Male, Inlet Size 1/4 in, Air Inlet Type NPT, Hose Material Acetal Copolymer, Includes Filter Separator, Single Flexible Hose, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 50 Degrees F, Minimum Operating Pressure 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.