Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Mini Chip Vacuum System, 5 gal., Hose Dia. 1-1/2", 33 scfm

  • Mfr # 6293-5

  • Zoro # G4482935


product price: $1,175.99
/ea
Free Shipping & Returns

Key Features

Air Flow
33 scfm
Tank Material
Open Head: Steel, Drum: Plastic/Fiber
Standards
ANSI Standard MH2-2004
Vacuum Capacity
5 gal.
Hose Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6293-5
Zoro #
G4482935
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia.
1-1/2"
Hose Length
10 ft.

Details

Item
Deluxe Mini Chip Vac System,5 gal.
Air Flow
33 scfm
Tank Material
Open Head: Steel, Drum: Plastic/Fiber
Standards
ANSI Standard MH2-2004
Vacuum Capacity
5 gal.
Includes
Chip Vac (3/8 NPT), Shutoff Valve, Filter Bag, 5 Gallon Container With Lid And Lock Ring, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), Aluminum Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool
Sound Level dBA
77 dBA
Sound Level
77 dBA

Description

Deluxe Mini Chip Vac System,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.