Deluxe Mini Rev. Drum Vacuum System, 5 gal., Hose Dia. 1-1/2", 19 scfm

  • Mfr # 6296-5

  • Zoro # G4482838


product price: $1,321.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
19 scfm
Vacuum Capacity
5 gal.
Sound Level dBA
86 dBA
Hose Dia.
1-1/2"
Includes
Two-Way Pump Assembly (1/4 NPT), Shutoff Valve, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm i.d.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand, Drum Dolly, Abs Spill Recovery Kit, (2) Extension Wands, Crevice Tool, Skimmer Tool And Tool Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6296-5
Zoro #
G4482838
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia.
1-1/2"
Hose Length
10 ft.

Details

Item
Deluxe Mini Rev. Drum Vac System,5 gal.
Air Flow
19 scfm
Vacuum Capacity
5 gal.
Sound Level dBA
86 dBA
Includes
Two-Way Pump Assembly (1/4 NPT), Shutoff Valve, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm i.d.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand, Drum Dolly, Abs Spill Recovery Kit, (2) Extension Wands, Crevice Tool, Skimmer Tool And Tool Holder
Sound Level
86 dBA

Description

Deluxe Mini Rev. Drum Vac System,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.