Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Lift Chip Trapper System, 110 gal., Reusable, 43 scfm

  • Mfr # 6190-110

  • Zoro # G4482549


product price: $3,134.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Filtration Type
Reusable
Air Flow
43 scfm
Vacuum Capacity
110 gal.
Sound Level dBA
83 dBA
Hose Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6190-110
Zoro #
G4482549
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia.
1-1/2"
Hose Length
20 ft.

Details

Item
High Lift Chip Trapper System,110 gal.
Filtration Type
Reusable
Air Flow
43 scfm
Vacuum Capacity
110 gal.
Sound Level dBA
83 dBA
Includes
High Lift Reversible Drum Vac Pump Assembly, Directional Flow Valve, 55 Gallon Drum, Lever Lock Drum Lid, Shutoff Valve, 20 ft. (6.1m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), 20 ft. (6.1m) Compressed Air Hose, Chip Wand, (2) Filter Bags And Drum Dolly
Filter Type
Reusable
Sound Level
83 dBA

Description

High Lift Chip Trapper System,110 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.