High Lift Chip Trapper System, 55 gal., Reusable, 43 scfm
Mfr # 6190
Zoro # G4482567
product price: $2,488.99
/eaKey Features
Filtration Type
Reusable
Air Flow
43 scfm
Vacuum Capacity
55 gal.
Hose Dia.
1-1/2"
Filter Type
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6190
Zoro #
G4482567
UPC #
-
Country of Origin
United States
Dimensions
Hose Dia.
1-1/2"
Hose Length
20 ft.
Details
Item
High Lift Chip Trapper System,55 gal.
Filtration Type
Reusable
Air Flow
43 scfm
Vacuum Capacity
55 gal.
Filter Type
Reusable
Includes
High Lift Reversible Drum Vac Pump Assembly, Directional Flow Valve, 55 Gallon Drum, Lever Lock Drum Lid, Shutoff Valve, 20 ft. (6.1m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), 20 ft. (6.1m) Compressed Air Hose, Chip Wand, (2) Filter Bags And Drum Dolly
Sound Level dBA
83 dBA
Sound Level
83 dBA
Description
High Lift Chip Trapper System,55 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.