Zoro Homepage

Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, SS

  • Mfr # 1112SS

  • Zoro # G9607017


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Safety
Length
2 1/2 in
Air Consumption
91 scfm
Base Material
316 Stainless Steel
Inlet Size
3/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112SS
Zoro #
G9607017
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/2 in
Inlet Size
3/4 in FNPT
Diameter
1 1/4 in
Overall Length
2 1/2 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
91 scfm
Base Material
316 Stainless Steel
Features
High Efficiency, Low Noise
Standards
OSHA 1910.242 (B) and 1910.95 (A)
For Use With
Air Gun
Application
Industrial Cleaning and Drying
Number of Pieces
1
Max. dBA
96
Output
4.5 lbf
Nozzle Tip Material
Stainless Steel
Product Type
Air Gun Nozzle
Air Flow Pattern
Hard-Hitting Force
Compatible with Product Type
Air Guns
Sound Level
96 dB
OSHA Pressure Compliant
Yes

Description

Air Gun Nozzle, Nozzle Tip Material Stainless Steel, Overall Length 2 1/2 in, Inlet Size 3/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 96 dB, Output 4.5 lbf, Diameter 1 1/4 in, Air Flow Pattern Hard-Hitting Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.