Zoro Homepage

Nozzle, 2-3/4inL, 98scfm, 1/2in(F)NPT, Znc

  • Mfr # 1111-7

  • Zoro # G9606877


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Safety
Length
2 3/4 in
Air Consumption
98 scfm
Base Material
Zinc/Aluminum
Inlet Size
1/2 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111-7
Zoro #
G9606877
UPC #
-
Country of Origin
United States

Dimensions

Length
2 3/4 in
Inlet Size
1/2 in FNPT
Diameter
2 3/4 in
Overall Length
2 3/4 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
98 scfm
Base Material
Zinc/Aluminum
For Use With
Air Gun
Max. dBA
85
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Features
High Efficiency, Low Noise
Application
Industrial Cleaning and Drying
Number of Pieces
1
Nozzle Tip Material
Aluminum, Zinc
Output
5.7 lbf
Compatible with Manufacturer Part Number
1213-7
Product Type
Air Gun Nozzle
OSHA Pressure Compliant
Yes
Sound Level
85 dB
Compatible with Product Type
Air Guns

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 1213-7, Compatible with Grainger Part Number 43VY06, Nozzle Tip Material Aluminum, Zinc, Overall Length 2 3/4 in, Inlet Size 1/2 in FNPT, OSHA Pressure Compliant Yes, Sound Level 85 dB, Output 5.7 lbf, Diameter 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.