Premium Heavy Duty Dry Vacuum Sys, 30 gal., Hose Dia. 1-1/2", 68 scfm

  • Mfr # 6397-30

  • Zoro # G4482655


product price:  $2,448.80
/ea
Free Shipping & Returns

Key Features

Air Flow
68 scfm
Tank Material
Open Head: Steel, Drum: Plastic/Fiber
Standards
ANSI Standard MH2-2004
Vacuum Capacity
30 gal.
Sound Level dBA
82 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6397-30
Zoro #
G4482655
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
Static Resistant Hose: 10 ft, Compressed Air Hose: 20 ft
Hose Dia.
1-1/2"

Details

Item
Premium Heavy Duty Dry Vac Sys,30 gal.
Air Flow
68 scfm
Tank Material
Open Head: Steel, Drum: Plastic/Fiber
Standards
ANSI Standard MH2-2004
Vacuum Capacity
30 gal.
Sound Level dBA
82 dBA
Includes
Lever Lock Drum Lid, Filter Bag, 10 ft. (3m) Static Resistant Hose, 20 ft. (6.1m) Compressed Air Hose, Filter Bag, Shutoff Valve, Gauge, Heavy Duty Tools, Tool Holder And Drum Dolly, 2 Piece Double Bend Wand, 12" (305mm) Floor Tool, 11" (279mm) Crevice Tool, 24" (610mm) Crevice Tool, Skimmer Tool With Detachable Brush, Tool Holder, And A 3-1/2" (89mm) Diameter Dust Brush With Conductive Bristles
Sound Level
82 dBA

Description

Premium Heavy Duty Dry Vac Sys,30 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.