Premium Heavy Duty HEPA Vac Sys, 110 gal., HEPA, 68 scfm

  • Mfr # 6399-110

  • Zoro # G4482600


product price: $3,563.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Filtration Type
HEPA
Air Flow
68 scfm
Tank Material
Open Head: Steel, Drum: Plastic/Fiber
Standards
ANSI Standard MH2-2004
Vacuum Capacity
110 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6399-110
Zoro #
G4482600
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
Polyethylene Static Resistant Hose: 10 ft, Air Hose With Swivel Fitting: 20 ft.
Hose Dia.
1-1/2"

Details

Item
Premium Heavy Duty HEPA Vac Sys,110 gal.
Filtration Type
HEPA
Air Flow
68 scfm
Tank Material
Open Head: Steel, Drum: Plastic/Fiber
Standards
ANSI Standard MH2-2004
Vacuum Capacity
110 gal.
Includes
Lever Lock Drum Lid, Shutoff Valve, Pre-Filter, HEPA Filter, 10 ft. (3m) Polyethylene Static Resistant Hose (1-1/2"/38mm i.d.), Hose Hanger, 1/2 NPT Quick Connects Coupling, 20 ft. (6.1m) Air Hose With Swivel Fitting, Pressure Gauge, And Aluminum Chip Wand,2 Piece Double Bend Wand, 12" (305mm) Floor Tool, 11" (279mm) Crevice Tool, 24" (610mm) Crevice Tool, Skimmer Tool With Detachable Brush, Tool Holder, And A 3-1/2" (89mm) Diameter Dust Brush With Conductive Bristles
Filter Type
HEPA
Sound Level dBA
82 dBA
Sound Level
82 dBA

Description

Premium Heavy Duty HEPA Vac Sys,110 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.