Premium Rev. Drum Vacuum System, 110 gal., Hose Dia. 1-1/2", 43 scfm

  • Mfr # 6395-110

  • Zoro # G4482716


product price: $2,456.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
43 scfm
Vacuum Capacity
110 gal.
Hose Length
20 ft.
Includes
Two-Way Pump Assembly (1/4 Npt), Shutoff Valve, 20 ft. (6.1m) Flexible Vacuum Hose (1-1/2"/38mm I.D.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand, Lock Ring And Lid, Drum Dolly, ABS Spill Recovery Kit, 11" (279mm) And 24" (610mm) Aluminum Crevice Tools, Skimmer Tool, Tool Holder And 20 ft. (6.1m) Air Hose
Sound Level dBA
83 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6395-110
Zoro #
G4482716
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
20 ft.
Hose Dia.
1-1/2"

Details

Item
Premium Rev. Drum Vac System,110 gal.
Air Flow
43 scfm
Vacuum Capacity
110 gal.
Includes
Two-Way Pump Assembly (1/4 Npt), Shutoff Valve, 20 ft. (6.1m) Flexible Vacuum Hose (1-1/2"/38mm I.D.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand, Lock Ring And Lid, Drum Dolly, ABS Spill Recovery Kit, 11" (279mm) And 24" (610mm) Aluminum Crevice Tools, Skimmer Tool, Tool Holder And 20 ft. (6.1m) Air Hose
Sound Level dBA
83 dBA
Sound Level
83 dBA

Description

Premium Rev. Drum Vac System,110 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.