Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Drum Vacuum System, 110 gal., Hose Dia. 1-1/2", 19 scfm

  • Mfr # 6196-110

  • Zoro # G4482856


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Air Flow
19 scfm
Vacuum Capacity
110 gal.
Hose Length
10 ft.
Hose Dia.
1-1/2"
Sound Level dBA
86 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6196-110
Zoro #
G4482856
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 ft.
Hose Dia.
1-1/2"

Details

Item
Reversible Drum Vac System,110 gal.
Air Flow
19 scfm
Vacuum Capacity
110 gal.
Sound Level dBA
86 dBA
Includes
Two-Way Pump Assembly (1/4 NPT), Shutoff Valve, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand
Sound Level
86 dBA

Description

Reversible Drum Vac System,110 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.